Shop WALTER
See all product information
Create Account
Prototyp - Protomax Inox
- Mfr # H2138217-12-2
- Zoro # G8800766
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
83.00 mm
Number of Flutes
4
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2138217-12-2
- Zoro #
- G8800766
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAA
- End Mill Cutting Type
- Center Cutting
- Item
- Corner Radius End Mill
- Grade
- High Performance
- Single End/Double End
- Single End
- Cutting Direction
- Right Hand
- End Mill Application
- Roughing/Finishing
- Helix Angle
- 50 Degrees
- End Mill Material
- Carbide
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
Dimensions
- Milling Diameter
- 12.00mm
- Overall Length
- 83.00 mm
- Length of Cut
- 26.00 mm
- Dimension Type
- Metric
- Corner Radius
- 1.00mm
- Milling Dia.
- 12.00 mm
- Shank Dia.
- 12.00 mm
- Neck Length
- 83.00mm
- Neck Dia.
- 12.00mm
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Metric, 1.00mm, 26.00 mm, 83.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.