Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK641.BT40.E16.060
Zoro #
G8808301
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
125.40mm
Neck Length
22.80mm
Connection Size
E16
Taper Shank Size
BT40
Details
Item
Exchangeable Mill Head Holder
Neck Angle
15 Degrees
Standards
ISO 7388-2
Features
For ConeFit Milling Cutter Heads
Shank Type - Machining
Taper
Series
AK641
ISO Number
AK641.BT40.E16.060
ANSI Code
AK641.BT40.E16.060
Description
Exchangeable Mill Head Holder, Connection Size E16, Overall Length 125.40mm, Neck Length 22.80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.