Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK641.BT40.E20.056
Zoro #
G8808317
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
121.40mm
Neck Length
19.30mm
Connection Size
E20
Taper Shank Size
BT40
Details
Item
Exchangeable Mill Head Holder
Standards
ISO 7388-2
ISO Number
AK641.BT40.E20.056
Features
For ConeFit Milling Cutter Heads
ANSI Code
AK641.BT40.E20.056
Neck Angle
15 Degrees
Shank Type - Machining
Taper
Series
AK641
Description
Exchangeable Mill Head Holder, Connection Size E20, Overall Length 121.40mm, Neck Length 19.30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.