This item is Discontinued.

Walter Spiral Flute Tap, Plug 3 Flutes A234002-UNF12

Spiral Flute Tap, Plug 3 Flutes (Discontinued)

  • Mfr # A234002-UNF12
  • Zoro # G2564088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A234002-UNF12
Zoro #
G2564088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/2"
Tap Thread Size
#12-28
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
13/16"
Pitch Diameter Limit
3B
Shank Length
22.20 mm
Square Size
4.19mm
55% Thread Drill Size
#12
Thread Size
#12-28
Drill Bit Size
0.1810 in
65% Thread Drill Size
#13
75% Thread Drill Size
4.60mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Nitride
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
A234002
Number of Pieces
1
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Thread Standard
UNF
Material Grade - Machining
NIT
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Shank Type - Machining
Straight
Tap Shank Standard
ANSI B94.9
Helix Angle
25 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application
Steel
Thread Limit
H2, H3
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Measurement System
Pipe
Threads per Inch
28
Thread Limit / Class of Fit
H3 / 3B

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 60.40 mm, High Speed Steel, Black Oxide, Thread Length 20.00 mm, 75 Percent Thread Drill Size 4.60mm, Thread Limit H2, H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.