Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 5 Flutes, Hard Lube

  • Mfr # 2056062-M24

  • Zoro # G2893952


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2056062-M24
Zoro #
G2893952
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M24-3.00
Thread Length
30.00mm
Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Dimension Type
Metric
Tap Size
M24
Shank Length
47.00 mm
Drill Bit Size
21.00mm
65% Thread Drill Size
27/32 in
Square Size
14.50mm
75% Thread Drill Size
53/64 in
55% Thread Drill Size
55/64 in
Thread Size
M24x3
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
Standards
DIN 376
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Standard
Metric Coarse
Thread Pitch
3.00mm
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Number of Pieces
1
List Number
2056062

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, THL, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.