This item is Discontinued.

Walter Spiral Point Tap, M10-1, Taper, Metric Fine, 3 Flutes, TiN S2126305-M10X1

Spiral Point Tap, M10-1, Taper, Metric Fine, 3 Flutes, TiN (Discontinued)

  • Mfr # S2126305-M10X1
  • Zoro # G2904942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2126305-M10X1
Zoro #
G2904942
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
94.00mm
Tap Thread Size
M10-1
Thread Length
10.00mm
Pitch Diameter Limit
6HX
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
23/64 in
Shank Length
51.00 mm
Square Size
8.00 mm
55% Thread Drill Size
9.25 mm
Drill Bit Size
9.00 mm
Thread Size
M10x1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
S2126305
Tap Thread Type
Metric Fine
Tap Finish
TiN
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Pitch
1.00 mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, N, O, P, S
Thread Limit
6HX
Series
Prototex Synchrospeed
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application
All Materials
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 9.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.