Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P203103-M6

  • Zoro # G2521248


product price: $58.35
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203103-M6
Zoro #
G2521248
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
127.50mm
Pitch Diameter Limit
6H
Thread Length
15.00mm
Tap Thread Size
M6-1
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Shank Length
95.00 mm
Drill Bit Size
5.00 mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
P203103
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
D4, D5
Series
Prototex X·pert P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.