Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Metric, 0.6mm Mill Dia H4044928-0.6-4.5

Carbide End Mill, Metric, 0.6mm Mill Dia (Discontinued)

  • Mfr # H4044928-0.6-4.5
  • Zoro # G8802927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4044928-0.6-4.5
Zoro #
G8802927
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
38.00mm
Milling Diameter
0.60mm
Length of Cut
0.60mm
Milling Dia.
0.60mm
Dimension Type
Metric
Neck Length
38.00mm
Neck Dia.
0.60mm
Shank Dia.
3.00mm
Corner Radius
3.00mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TAX
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Grade
High Performance
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Application
Finishing
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 0.60mm Milling Dia., Metric, 3.00mm, 0.60mm, 38.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.