Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Plug, UNF, High Speed Steel, 4
Mfr # E23364-UNF1/2
Zoro # G2510197
product price: $74.85
/eaKey Features
Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E23364-UNF1/2
Zoro #
G2510197
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
2B
Tap Thread Size
1/2"-20
Thread Length
13/16"
Shank Length
27.00 mm
75% Thread Drill Size
11.40 mm
65% Thread Drill Size
11.60 mm
Tap Length Standard
DIN 2184-1
Square Size
7.00 mm
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4/H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.