Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-10, Plug, UNC, High Speed Steel, 4
- Mfr # E22364-UNC3/4
- Zoro # G2510072
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
9/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E22364-UNC3/4
- Zoro #
- G2510072
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 9/16"
- Tap Size
- 3/4"
- Tap Dimension Type
- Inch
- Overall Length
- 4-15/16"
- Pitch Diameter Limit
- 2B
- Tap Thread Size
- 3/4"-10
- Thread Length
- 1-3/16"
- 55% Thread Drill Size
- 17.20 mm
- Shank Length
- 44.00 mm
- 65% Thread Drill Size
- 16.90 mm
- 75% Thread Drill Size
- 16.50 mm
- Square Size
- 11.00 mm
- Tap Length Standard
- DIN 2184-1
- Thread Size
- 3/4"-10
- Square Length
- 11 mm
- Square Width
- 11 mm
- Shank Diameter
- 14 mm
- Wire Rope Length
- 125 mm
- Length
- 125 mm
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Modified Bottoming, Overall Length 125 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6/H7, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.