Shop WALTER
See all product information
Create Account
Straight Flute Hand Tap, M14-2.00, Plug, 4 Flutes, Metric Coarse
- Mfr # K2036407-M14
- Zoro # G2515252
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2036407-M14
- Zoro #
- G2515252
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 11.00mm
- Tap Size
- M14
- Tap Dimension Type
- Metric
- Overall Length
- 110.00mm
- Thread Length
- 25.00mm
- Pitch Diameter Limit
- 6HX
- Tap Thread Size
- M14-2.00
- 55% Thread Drill Size
- 12.50 mm
- 75% Thread Drill Size
- 12.00 mm
- 65% Thread Drill Size
- 31/64 in
- Square Size
- 9.00 mm
- Tap Length Standard
- DIN 376
- Thread Size
- M14x2
- Shank Length
- 35.00 mm
- Square Width
- 9 mm
- Shank Diameter
- 11 mm
- Square Length
- 9 mm
- Wire Rope Length
- 110 mm
- Length
- 110 mm
Description
Straight Flute Tap, Thread Size M14x2, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TAFT, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D5/D6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.