Straight Flute Hand Tap, M5-0.80, Modified Bottoming, 4 Flutes, Metric Coarse
- Mfr # E2031456-M5
- Zoro # G2508830
product price:Â
$
66.59
/ea
Key Features
Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2031456-M5
- Zoro #
- G2508830
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 6.00mm
- Tap Size
- M5
- Tap Dimension Type
- Metric
- Overall Length
- 72.00mm
- Pitch Diameter Limit
- 6HX
- Tap Thread Size
- M5-0.80
- Thread Length
- 13.00mm
- 75% Thread Drill Size
- 4.20 mm
- 65% Thread Drill Size
- 4.30 mm
- Square Size
- 4.90 mm
- Thread Size
- M5x0.8
- Tap Length Standard
- DIN 371
- 55% Thread Drill Size
- 4.40 mm
- Shank Length
- 45.00 mm
- Square Width
- 4.9 mm
- Shank Diameter
- 6 mm
- Square Length
- 4.9 mm
- Wire Rope Length
- 70 mm
- Length
- 70 mm
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.