Shop WALTER

Straight Flute (Hand) Straight Flute Hand Tap, M33-1.50, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M33X1.5
  • Zoro # G2895081

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M33
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M33X1.5
Zoro #
G2895081
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 374
List Number
21361
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Measurement System
Metric
Secondary Material Application ISO Code
K, O
Thread Standard
Metric
Spiral Direction
Neutral
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
25.00mm
Tap Size
M33
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Thread Size
M33-1.50
Pitch Diameter Limit
6H
Thread Length
28.00mm
Square Size
20.00 mm
Shank Length
67.00 mm
Tap Length Standard
DIN 374
Thread Size
M33x1.5
Square Length
20 mm
Square Width
20 mm
Shank Diameter
25 mm
Wire Rope Length
160 mm
Length
160 mm

Description

Straight Flute Tap, Thread Size M33x1.5, Metric, Modified Bottoming, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.