Prototyp - Supreme

  • Mfr # 7569270

  • Zoro # G8325819


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.543 in
Tap Style
Spiral Flute
Shank Dia.
0.3180 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7569270
Zoro #
G8325819
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.543 in
Shank Dia.
0.3180 in
Thread Length
0.4720 in
Square Size
0.2380 in
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
I
Drill Bit Size
F
Min. Bore Dia.
F
Shank Length
2.1653 in
65% Thread Drill Size
17/64 in
Thread Size
5/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI, DIN
Class of Fit
2B
Tap Finish
TiAlN
Thread Standard
UNC
Helix Angle
50 Degrees
Standards
ANSI, DIN
Material Grade - Machining
WW60RB
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
18
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Measurement System
Letter
Series
Supreme
Primary Material Application
Stainless Steel
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, High Speed Steel, TiAlN, Thread Length 15/32 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.