Prototyp - Supreme
Mfr # MC326-02.0A3B020C
Zoro # G9383403
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
7 mm
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326-02.0A3B020C
Zoro #
G9383403
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
7 mm
Milling Diameter
2.00mm
Dimension Type
Metric
Overall Length
57 mm
Shank Dia.
6 mm
Neck Dia.
0.08 mm
Milling Dia.
2 mm
Corner Radius
0.2 mm
Description
Corner Radius End Mill, 2 mm Milling Dia., Carbide, TiAlN, Metric, 0.2 mm, 7 mm, 57 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.