Prototyp - Supreme
- Mfr # MC326-10.0W4B050C
- Zoro # G9384374
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
25/64 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC326-10.0W4B050C
- Zoro #
- G9384374
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length of Cut
- 25/64 in
- Milling Diameter
- 10.00mm
- Dimension Type
- Metric
- Neck Dia.
- 0.38mm
- Overall Length
- 2 27/32 in
- Shank Dia.
- 25/64 in
- Corner Radius
- 0.02 in
- Milling Dia.
- 10.00 mm
Details
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TiAlN
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- Grade
- WK40TF
- Helix Angle
- 50 Degrees
- Item
- Corner Radius End Mill
- Cutting Direction
- Right Hand
- Single End/Double End
- Single End
- Material Grade - Machining
- WK40TF
- Measurement System
- Metric
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.02 in, 25/64 in, 2 27/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.