Prototyp - Supreme
- Mfr # MC326.3.18A4LC
- Zoro # G9382676
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
Length of Cut
12.70 mm
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC326.3.18A4LC
- Zoro #
- G9382676
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length of Cut
- 12.70 mm
- Milling Diameter
- 3.18mm
- Dimension Type
- Metric
- Overall Length
- 76.20 mm
- Milling Dia.
- 3.18 mm
- Shank Dia.
- 6.35 mm
- Neck Dia.
- 0.12 mm
Details
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- TiAlN
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- End Mill Application
- Roughing/Finishing
- Helix Angle
- 50 Degrees
- Grade
- WK40TF
- Item
- Square End Mill
- Cutting Direction
- Right Hand
- Single End/Double End
- Single End
- Measurement System
- Metric
- Material Grade - Machining
- WK40TF
- Finish - Machining
- TiAlN
Description
Square End Mill, 3.18 mm Milling Dia., TiAlN, Length of Cut 12.70 mm, Overall Length 76.20 mm, Shank Dia. 6.35 mm, Neck Dia. 0.12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.