Prototyp - Supreme
Mfr # MC326.9.53A4LC
Zoro # G9382703
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
22 11/50 mm
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326.9.53A4LC
Zoro #
G9382703
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
22 11/50 mm
Milling Diameter
9.53mm
Dimension Type
Metric
Overall Length
82.55 mm
Neck Dia.
0.36 mm
Shank Dia.
9.53 mm
Milling Dia.
9.53 mm
Details
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
50 Degrees
Item
Square End Mill
Grade
WK40TF
Material Grade - Machining
WK40TF
Finish - Machining
TiAlN
Measurement System
Metric
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Square End Mill, 9.53 mm Milling Dia., TiAlN, Metric, 22 11/50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.