Prototyp - Supreme
Mfr # MC726-12.0A4A025J
Zoro # G9383132
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
12 mm
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC726-12.0A4A025J
Zoro #
G9383132
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
12 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Shank Dia.
12 mm
Neck Dia.
0.48 mm
Corner Radius
0.25 mm
Milling Dia.
12 mm
Overall Length
73 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Metric, 0.25 mm, 12 mm, 73 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.