Zoro Homepage
This item is Discontinued.
Walter Tap, 1 1/2"-12, Modified Bottoming, UNF, 5 Flutes, Steam Oxide A235533-UNF1.1/2

Tap, 1 1/2"-12, Modified Bottoming, UNF, 5 Flutes, Steam Oxide (Discontinued)

  • Mfr # A235533-UNF1.1/2
  • Zoro # G2565713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A235533-UNF1.1/2
Zoro #
G2565713
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1 1/2"-12
Thread Length
2 in
Pitch Diameter Limit
3B
Tap Dimension Type
Inch
Overall Length
6 3/8 in
Shank Dia.
1 1/4 in
Tap Size
1/2"

Details

Item
Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Steam Oxide
Standards
ANSI B94.9
Tap Style
Spiral Flute
Thread Direction
Right Hand
List Number
A235533
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 6 3/8 in, High Speed Steel, Steam Oxide, Thread Length 2 in, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.