This item is Discontinued.

Walter Tap, 1"-12, Plug, 4 Flutes, UNF A2355302-UNF1

Tap, 1"-12, Plug, 4 Flutes, UNF (Discontinued)

  • Mfr # A2355302-UNF1
  • Zoro # G2565521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2355302-UNF1
Zoro #
G2565521
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Shank Dia.
13/16 in
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1 7/16 in
Pitch Diameter Limit
3B
Tap Thread Size
1"-12

Details

Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
Hard Lube
List Number
A2355302
Standards
ANSI B94.9
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 5 1/8 in, High Speed Steel, Hard Lube, Thread Length 1 7/16 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.