Zoro Homepage
This item is Discontinued.
Walter Tap, 1 1/8"-7, Modified Bottoming, UNC, 5 Flutes, Steam Oxide A225533-UNC1.1/8

Tap, 1 1/8"-7, Modified Bottoming, UNC, 5 Flutes, Steam Oxide (Discontinued)

  • Mfr # A225533-UNC1.1/8
  • Zoro # G2562329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A225533-UNC1.1/8
Zoro #
G2562329
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1 1/8"-7
Shank Dia.
7/8 in
Overall Length
5 7/16 in
Pitch Diameter Limit
3B
Thread Length
1 5/8 in
Tap Dimension Type
Inch
Tap Size
1/8"

Details

Item
Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Steam Oxide
Number of Pieces
1
Tap Style
Spiral Flute
Standards
ANSI B94.9
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
A225533
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 5 7/16 in, High Speed Steel, Steam Oxide, Thread Length 1 5/8 in, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.