This item is Discontinued.

Walter Tap, 1 5/8"-8, Plug, UN, 6 Flutes, TiN AC2256925-UN1.5/8

Tap, 1 5/8"-8, Plug, UN, 6 Flutes, TiN (Discontinued)

  • Mfr # AC2256925-UN1.5/8
  • Zoro # G2566547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2256925-UN1.5/8
Zoro #
G2566547
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1 5/8"-8
Overall Length
7 7/8 in
Shank Dia.
1 5/16 in
Pitch Diameter Limit
2B
Thread Length
1 5/16 in
Tap Dimension Type
Inch
Tap Size
1-5/8"

Details

Item
Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
6
Tap Finish
TiN
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
AC2256925
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 7 7/8 in, High Speed Steel, TiN, Thread Length 1 5/16 in, Thread Direction Right Hand, Number of Flutes 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.