This item is Discontinued.

Walter Tap, 1"-8, Taper, UNC, 4 Flutes, Hard Lube A2225302-UNC1

Tap, 1"-8, Taper, UNC, 4 Flutes, Hard Lube (Discontinued)

  • Mfr # A2225302-UNC1
  • Zoro # G2559711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2225302-UNC1
Zoro #
G2559711
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Shank Dia.
13/16 in
Thread Length
1 7/16 in
Tap Thread Size
1"-8
Pitch Diameter Limit
3B
Tap Dimension Type
Inch
Tap Size
1"

Details

Tap Material
High Speed Steel
Number of Pieces
1
List Number
A2225302
Number of Flutes
4
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Style
Spiral Point
Tap Chamfer
Taper
Item
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 5 1/8 in, High Speed Steel, Hard Lube, Right Hand, Thread Length 1 7/16 in, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.