This item is Discontinued.

Walter #10-32, Modified Bottoming, UNF, 3 Flutes, Steam Oxide A235033-UNF10

#10-32, Modified Bottoming, UNF, 3 Flutes, Steam Oxide (Discontinued)

  • Mfr # A235033-UNF10
  • Zoro # G2565223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A235033-UNF10
Zoro #
G2565223
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 7/16 in
Shank Dia.
3/16 in
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
11/16 in
Tap Thread Size
#10-32
Pitch Diameter Limit
3B

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI B94.9
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
A235033
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 7/16 in, High Speed Steel, Steam Oxide, Thread Length 11/16 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.