This item is Discontinued.

Walter Tap, 1/2"-13, Modified Bottoming, UNC, 5 Flutes, Hard Lube AC2255062-UNC1/2

Tap, 1/2"-13, Modified Bottoming, UNC, 5 Flutes, Hard Lube (Discontinued)

  • Mfr # AC2255062-UNC1/2
  • Zoro # G2566608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2255062-UNC1/2
Zoro #
G2566608
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-13
Pitch Diameter Limit
3B
Overall Length
4 5/16 in
Tap Dimension Type
Inch
Thread Length
11/16 in
Shank Dia.
3/8 in
Tap Size
1/2"

Details

Item
Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Hard Lube
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN/ANSI
List Number
AC2255062
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 4 5/16 in, High Speed Steel, Hard Lube, Thread Length 11/16 in, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.