This item is Discontinued.

Walter 1/2"-20, Plug, UNF, 3 Flutes, CrN A2356604-UNF1/2

1/2"-20, Plug, UNF, 3 Flutes, CrN (Discontinued)

  • Mfr # A2356604-UNF1/2
  • Zoro # G2565941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2356604-UNF1/2
Zoro #
G2565941
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 3/8 in
Shank Dia.
3/8 in
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16 in
Tap Thread Size
1/2"-20
Pitch Diameter Limit
2B

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
List Number
A2356604
Tap Finish
CrN
Thread Direction
Right Hand
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 3 3/8 in, High Speed Steel, CrN, Thread Length 15/16 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.