This item is Discontinued.

Walter Straight Flute Tap, #12-28, Plug, 4 Flutes, UNF A23314-UNF12

Straight Flute Tap, #12-28, Plug, 4 Flutes, UNF (Discontinued)

  • Mfr # A23314-UNF12
  • Zoro # G2563893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A23314-UNF12
Zoro #
G2563893
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4 in
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2 1/2 in
Thread Length
13/16 in
Tap Thread Size
#12-28
Pitch Diameter Limit
2B

Details

Item
Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Tap Finish
Steam Oxide/Nitride
Thread Direction
Right Hand
Number of Pieces
1
List Number
A23314
Tap Thread Type
UNF
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand

Description

Tap, Plug, Overall Length 2 1/2 in, High Speed Steel, Steam Oxide/Nitride, Right Hand, Thread Length 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.