Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A234101-UNF12
Zoro #
G2564587
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
13/16 in
Tap Thread Size
#12-28
Pitch Diameter Limit
3B
Details
Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI B94.9
List Number
A234101
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 1/2 in, High Speed Steel, Bright, Thread Length 13/16 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.