Zoro Homepage
This item is Discontinued.
Walter #2-56, Modified Bottoming, UNC, 3 Flutes, Steam Oxide A225033-UNC2

#2-56, Modified Bottoming, UNC, 3 Flutes, Steam Oxide (Discontinued)

  • Mfr # A225033-UNC2
  • Zoro # G2561723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A225033-UNC2
Zoro #
G2561723
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 13/16 in
Shank Dia.
1/8 in
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
5/16 in
Pitch Diameter Limit
3B
Tap Thread Size
#2-56

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI B94.9
Number of Pieces
1
List Number
A225033
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 1 13/16 in, High Speed Steel, Steam Oxide, Thread Length 5/16 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.