Thread Forming Tap, 3/4"-10, Plug, TiN, 7 Flutes (Discontinued)
- Mfr # AP2266705-UNC3/4
- Zoro # G2505988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP2266705-UNC3/4
Zoro #
G2505988
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
3/4"-10
Thread Length
1 3/16 in
Overall Length
4 1/4 in
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Shank Dia.
9/16 in
Tap Size
3/4"
Details
Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
7
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Material
High Speed Steel
List Number
AP2266705
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.