Zoro Homepage
This item is Discontinued.
Walter Tap, #5-40, Taper, UNC, 2 Flutes, Bright A22210-UNC5

Tap, #5-40, Taper, UNC, 2 Flutes, Bright (Discontinued)

  • Mfr # A22210-UNC5
  • Zoro # G2559669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22210-UNC5
Zoro #
G2559669
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8 in
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
2 in
Tap Thread Size
#5-40
Thread Length
7/16 in
Pitch Diameter Limit
2B

Details

Item
Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
List Number
A22210
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 in, High Speed Steel, Bright, Right Hand, Thread Length 7/16 in, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.