Zoro Homepage
This item is Discontinued.
Walter #6-32, Modified Bottoming, UNC, 3 Flutes, Steam Oxide A225033-UNC6

#6-32, Modified Bottoming, UNC, 3 Flutes, Steam Oxide (Discontinued)

  • Mfr # A225033-UNC6
  • Zoro # G2561699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A225033-UNC6
Zoro #
G2561699
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 1/16 in
Shank Dia.
1/8 in
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/2 in
Tap Thread Size
#6-32
Pitch Diameter Limit
3B

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI B94.9
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
A225033
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 1/16 in, High Speed Steel, Steam Oxide, Thread Length 1/2 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.