This item is Discontinued.

Walter Straight Flute Tap, 7/16"-20, Plug, 4 Flutes, UNF A2336406-UNF7/16

Straight Flute Tap, 7/16"-20, Plug, 4 Flutes, UNF (Discontinued)

  • Mfr # A2336406-UNF7/16
  • Zoro # G2563887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2336406-UNF7/16
Zoro #
G2563887
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16 in
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3 1/8 in
Pitch Diameter Limit
2B
Thread Length
7/8 in
Tap Thread Size
7/16"-20

Details

Item
Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Tap Finish
TiCN
List Number
A2336406
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand

Description

Tap, Plug, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.