Zoro Homepage
This item is Discontinued.
Walter Tap, 9/16"-12, Plug, 4 Flutes, UNC A224587-UNC9/16

Tap, 9/16"-12, Plug, 4 Flutes, UNC (Discontinued)

  • Mfr # A224587-UNC9/16
  • Zoro # G2561540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A224587-UNC9/16
Zoro #
G2561540
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 9/16 in
Shank Dia.
7/16 in
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1 in
Pitch Diameter Limit
3B
Tap Thread Size
9/16"-12

Details

Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
List Number
A224587
Number of Pieces
1
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 3 9/16 in, High Speed Steel, Bright, Thread Length 1 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.