Zoro Homepage
This item is Discontinued.
Walter Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse A2046806-M12

Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse (Discontinued)

  • Mfr # A2046806-M12
  • Zoro # G2558619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2046806-M12
Zoro #
G2558619
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
85.80mm
Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
24.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M12-1.75

Details

Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI B94.9
Number of Pieces
1
Tap Finish
TiCN
List Number
A2046806
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 85.80mm, High Speed Steel, TiCN, Thread Length 24.00mm, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.