Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Tap, M16-2.00, Taper, Metric Coarse, 3 Flutes, Bright A20360-M16

Tap, M16-2.00, Taper, Metric Coarse, 3 Flutes, Bright (Discontinued)

  • Mfr # A20360-M16
  • Zoro # G2558363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20360-M16
Zoro #
G2558363
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Pitch Diameter Limit
6H
Thread Length
28.00mm
Tap Thread Size
M16-2.00

Details

Item
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
List Number
A20360
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 97.00mm, High Speed Steel, Bright, Thread Length 28.00mm, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.