Zoro Homepage
This item is Discontinued.
Walter Thread Forming Tap, M2-0.40, Plug, TiN, 3 Flutes DP2061105-M2

Thread Forming Tap, M2-0.40, Plug, TiN, 3 Flutes (Discontinued)

  • Mfr # DP2061105-M2
  • Zoro # G2507178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2061105-M2
Zoro #
G2507178
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M2-0.40
Thread Length
6.00mm
Pitch Diameter Limit
6HX
Overall Length
46.00mm
Tap Dimension Type
Metric
Shank Dia.
2.70mm
Tap Size
M2

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
DP2061105
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 46.00mm, High Speed Steel, TiN, Right Hand, Thread Length 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.