This item is Discontinued.

Walter Thread Forming Tap, M20-2.50, Plug, TiN, 7 Flutes AP2066705-M20

Thread Forming Tap, M20-2.50, Plug, TiN, 7 Flutes (Discontinued)

  • Mfr # AP2066705-M20
  • Zoro # G2506143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2066705-M20
Zoro #
G2506143
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M20-2.50
Tap Dimension Type
Metric
Overall Length
113.50mm
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Shank Dia.
16.50mm
Tap Size
M20

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
7
Tap Thread Type
Metric Coarse
List Number
AP2066705
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 113.50mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.