Thread Forming Tap, M2.3-0.40, Plug, TiN, 3 Flutes (Discontinued)
- Mfr # DP2061105-M2.3
- Zoro # G2507193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2061105-M2.3
Zoro #
G2507193
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M2.3-0.40
Overall Length
46.00mm
Thread Length
7.00mm
Tap Dimension Type
Metric
Shank Dia.
2.70mm
Pitch Diameter Limit
6HX
Tap Size
M2.3
Details
Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
3
List Number
DP2061105
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 46.00mm, High Speed Steel, TiN, Right Hand, Thread Length 7.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.