Thread Forming Tap, M24-3.00, Plug, TiN, 8 Flutes (Discontinued)
- Mfr # DP2066105-M24
- Zoro # G2507963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2066105-M24
Zoro #
G2507963
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M24-3.00
Shank Dia.
18.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
36.00mm
Overall Length
160.00mm
Tap Size
M24
Details
Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
8
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
DP2066105
Number of Pieces
1
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 160.00mm, High Speed Steel, TiN, Right Hand, Thread Length 36.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.