This item is Discontinued.

Walter Thread Forming Tap, M3-0.50, Plug, TiN, 4 Flutes DP2064705-M3

Thread Forming Tap, M3-0.50, Plug, TiN, 4 Flutes (Discontinued)

  • Mfr # DP2064705-M3
  • Zoro # G2507869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2064705-M3
Zoro #
G2507869
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Shank Dia.
3.50mm
Pitch Diameter Limit
7GX
Tap Dimension Type
Metric
Thread Length
9.00mm
Overall Length
57.00mm
Tap Size
M3

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
List Number
DP2064705
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 57.00mm, High Speed Steel, TiN, Right Hand, Thread Length 9.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.