Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Thread Forming Tap, M4-0.70, Plug, TiN, 5 Flutes DP2061705-M4

Thread Forming Tap, M4-0.70, Plug, TiN, 5 Flutes (Discontinued)

  • Mfr # DP2061705-M4
  • Zoro # G2507473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2061705-M4
Zoro #
G2507473
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Overall Length
64.00mm
Shank Dia.
4.40mm
Thread Length
12.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Tap Size
M4

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
Number of Pieces
1
List Number
DP2061705
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 64.00mm, High Speed Steel, TiN, Right Hand, Thread Length 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.