This item is Discontinued.

Walter Tap, M6-1.00, Plug, TiN, 5 Flutes DP2061105-M6

Tap, M6-1.00, Plug, TiN, 5 Flutes (Discontinued)

  • Mfr # DP2061105-M6
  • Zoro # G2507449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2061105-M6
Zoro #
G2507449
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Thread Length
15.00mm
Overall Length
82.80mm
Pitch Diameter Limit
6HX
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6

Details

Tap Thread Type
Metric Coarse
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
5
Thread Direction
Right Hand
Number of Pieces
1
List Number
DP2061105
Tap Style
Thread Forming
Tap Finish
TiN
Item
Tap
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 82.80mm, High Speed Steel, TiN, Right Hand, Thread Length 15.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.