This item is Discontinued.

Walter Thread Forming Tap, M6-1.00, Plug, TiN, 5 Flutes DP2064705-M6

Thread Forming Tap, M6-1.00, Plug, TiN, 5 Flutes (Discontinued)

  • Mfr # DP2064705-M6
  • Zoro # G2507762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2064705-M6
Zoro #
G2507762
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Overall Length
83.00mm
Pitch Diameter Limit
7GX
Thread Length
15.00mm
Shank Dia.
6.00mm
Tap Size
M6

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
List Number
DP2064705
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 83.00mm, High Speed Steel, TiN, Right Hand, Thread Length 15.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.