This item is Discontinued.

Walter Tap, M8-1.25, Plug, 5 Flutes, Metric Coarse 8031806-M8

Tap, M8-1.25, Plug, 5 Flutes, Metric Coarse (Discontinued)

  • Mfr # 8031806-M8
  • Zoro # G2557243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8031806-M8
Zoro #
G2557243
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Overall Length
92.00mm
Shank Dia.
8.00mm
Thread Length
21.40mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M8

Details

Item
Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
Standards
DIN 371
Number of Pieces
1
List Number
8031806
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand

Description

Tap, Plug, Overall Length 92.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 21.40mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.