Tap, M8-1.25, Taper, Metric Coarse, 3 Flutes, Steam Oxide (Discontinued)
- Mfr # A2021303-M8
- Zoro # G2558068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | A2021303-M8 | Zoro # | G2558068 |
| UPC # | - | Country of Origin | Germany |
| MFR # | A2021303-M8 | ||
| Zoro # | G2558068 | ||
| UPC # | - | ||
| Country of Origin | Germany |
Dimensions
| Shank Dia. | 8.00mm | Tap Size | M8 |
| Tap Dimension Type | Metric | Overall Length | 72.40mm |
| Tap Thread Size | M8-1.25 | Pitch Diameter Limit | 6HX |
| Thread Length | 19.00mm | ||
| Shank Dia. | 8.00mm | ||
| Tap Size | M8 | ||
| Tap Dimension Type | Metric | ||
| Overall Length | 72.40mm | ||
| Tap Thread Size | M8-1.25 | ||
| Pitch Diameter Limit | 6HX | ||
| Thread Length | 19.00mm | ||
Details
| Item | Tap | Tap Material | High Speed Steel |
| Tap Style | Spiral Point | Tap Chamfer | Taper |
| Number of Flutes | 3 | Tap Finish | Steam Oxide |
| Tap Thread Type | Metric Coarse | Thread Direction | Right Hand |
| List Number | A2021303 | Number of Pieces | 1 |
| Cutting Direction - Machining | Right Hand | ||
| Item | Tap | ||
| Tap Material | High Speed Steel | ||
| Tap Style | Spiral Point | ||
| Tap Chamfer | Taper | ||
| Number of Flutes | 3 | ||
| Tap Finish | Steam Oxide | ||
| Tap Thread Type | Metric Coarse | ||
| Thread Direction | Right Hand | ||
| List Number | A2021303 | ||
| Number of Pieces | 1 | ||
| Cutting Direction - Machining | Right Hand |
Description
Tap, Overall Length 72.40mm, High Speed Steel, Steam Oxide, Thread Length 19.00mm, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.