Straight Flute Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse (Discontinued)
- Mfr # A20314-M8
- Zoro # G2558390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20314-M8
Zoro #
G2558390
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M8-1.25
Shank Dia.
8.00mm
Pitch Diameter Limit
6HX
Overall Length
69.00mm
Tap Dimension Type
Metric
Thread Length
19.00mm
Tap Size
M8
Details
Standards
ANSI B94.9
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Steam Oxide/Nitride
List Number
A20314
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 69.00mm, High Speed Steel, Steam Oxide/Nitride, Thread Length 19.00mm, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.