Zoro Homepage
This item is Discontinued.
Walter Thread Forming Tap, M6-1.00, Plug, TiCN, 5 Flutes HP8061716-M6

Thread Forming Tap, M6-1.00, Plug, TiCN, 5 Flutes (Discontinued)

  • Mfr # HP8061716-M6
  • Zoro # G2515088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP8061716-M6
Zoro #
G2515088
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Overall Length
82.00mm
Tap Dimension Type
Metric
Shank Dia.
6.00mm
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Size
M6
Square Size
4.90 mm
Shank Length
50.00 mm
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Thread Size
M6x1
65% Thread Drill Size
7/32 in

Description

Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Carbide, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.