Prototyp - Thread milling cutter
- Mfr # H5036006-MJ5
- Zoro # G8808581
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
54.00 mm
Shank Dia.
0.236 in
Length of Cut
0.315 in
Thread Size
MJ5
Cutting Dia. (In.)
0.154
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5036006-MJ5
- Zoro #
- G8808581
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 54.00 mm
- Shank Dia.
- 0.236 in
- Length of Cut
- 0.315 in
- Thread Size
- MJ5
- Cutting Dia. (In.)
- 0.154
- Cutting Dia.
- 0.154"
- Length of Cut (In.)
- 0.315
- Overall Length (In.)
- 2.1
- Overall Length (mm)
- 54.000
- Size
- MJ5
- Shank Length
- 1 49/64 in
Details
- Item
- Thread Mill
- End Mill Material
- Carbide
- Type
- Solid Carbide
- Pitch
- 0.8mm
- Application
- Thread Milling Cutters Solid Carbide
- Flutes
- 3
- Finish
- Coated
- Thread Type
- Metric
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.